ABB TC72367 800Amp 3Pole 600V Nema1 GE Distribution Fusible Heavy Duty Switch
Description
Heavy Duty Fusible NEMA Type 1 Indoor Safety Switch with 800 A rating, 3-pole, three wire, 600 V voltage. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Fusible, Heavy-Duty |
| Voltage Rating | 600 VAC | Amperage Rating | 800 A |
| Phase | 3 | Fuse Type | Cartridge, Class H/J/K/L/R |
| Interrupt Rating | 200 kA | Number of Poles | 3 |
| Number of Wires | 3 | Contact Configuration | TPDT |
| Wire Size | (6) 1/0 AWG - 250 kcmil Copper/Aluminum, (3) 2 AWG - 600 kcmil | Frequency Rating | 50/60 Hz |
| Housing Material | Stainless Steel | Finish | Hot-Dip Galvanized/Powder-Coated |
| Mounting Type | 3-Point/Self-Leveling | NEMA Rating | NEMA 1 |
| Temperature Rating | 60 - 75 °C | Dimensions | 44 in W x 18-1/2 in D x 61-1/2 in H |
| Standards | CSA C22.2 No. 4-04, cUL Listed, Federal Specification WS-865C, Seismic Certified, UL Listed | Application | For Commercial, Industrial, Indoor, Electrical Distribution and Control Applications |
| UPC | 783164077070 |
Packages
| 1 - UNIT - 1 |