Abbotsford
GEDTH4324

ABB TH4324 SW HD 3P 200A 240V4W FUSED NEMA1

Price $1,226.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH4324

Description

200 A 3 Pole HD N1 240 V FUSIBLE Safety Switch.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, Fusible, Type TH
Voltage Rating 240 VAC Amperage Rating 200 A
Phase 3 Interrupt Rating 200 kA
Number of Poles 3 Number of Wires 4
NEMA Rating NEMA 1 Dimensions 13-5/8 in W x 5-1/4 in D x 31-5/8 in H
Standards CSA Certified, Seismic Certified, UL Listed UPC 783164009286

Packages

1 - UNIT - 1