Abbotsford
GEDTH4324C

ABB TH4324C 200Amp 240Vac, 3-Pole, 4-Wire General Electric Heavy Duty Safety Switch, NEMA 1 (Indoor)

Price $1,003.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH4324C

Description

Safety switch. Heavy duty, TH type. Fusible, 3 poles. 200 A, 240 V, NEMA type-1 enclosure type. 15 HP at 240 VAC, NEC standard, 1-phase, 25 HP at 240 VAC, NEC standard, 3-phase, 60 HP at 480 VAC, time delay, 3-phase, 40 HP at 250 VDC.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Fusible
Voltage Rating 240 V Amperage Rating 200 A
Phase 3 Fuse Type Class H
Number of Poles 3 Number of Wires 4
Wire Size 2 AWG - 250 kcmil Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 1
Dimensions 13.3 in W x 5.1 in D x 31.5 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164422351

Packages

1 - UNIT - 1