Abbotsford
GEDTH4324R

ABB TH4324R 3Pole 200Amp 240V 4W Nema3R GE Distribution Heavy Duty Fused Switch

Price $1,211.19 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TH4324R

Description

Heavy duty fusible switch. 200 A, 240 VAC, 3-pole. 4-wire system. NEMA type-3R (outdoor) enclosure. 2 to 250 KCMIL (copper/aluminium) wire range. 15 or 25 HP at 240 VAC (1 or 3-phase) NEC standard. 60 HP at 240 VAC (3-phase) time delay. 40 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Fusible
Voltage Rating 240 V Amperage Rating 200 A
Phase 3 Fuse Type Class R
Number of Poles 3 Number of Wires 4
Wire Size 2 AWG - 250 kcmil Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 3R
Dimensions 13.4 in W x 5.4 in D x 31.7 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164009262

Packages

1 - UNIT - 1