Abbotsford
GEDTH4325

ABB ELECTRIFICATION CANADA INC TH4325 SW HD 3P 400A 240V4W FUSED NEMA1

Price $2,522.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TH4325

Description

Heavy duty fusible switch. 400 A, 240 VAC, 3-pole. 4-wire system. NEMA type-1 (indoor) enclosure. (1) 2 to 600 or (2) 1/0 to 250 KCMIL (copper/aluminium) wire range. 50 HP at 240 VAC (3-phase) NEC standard. 125 HP at 240 VAC (3-phase) time delay. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, Fusible, Type TH
Voltage Rating 240 VAC Amperage Rating 400 A
Phase 3 Interrupt Rating 200 kA
Number of Poles 3 Number of Wires 4
NEMA Rating NEMA 1 Dimensions 23-1/4 in W x 8-3/8 in D x 50-7/8 in H
Standards CSA Certified, Seismic Certified, UL Listed UPC 783164009293

Packages

1 - UNIT - 1