Abbotsford
GEDTH4326

ABB TH4326 3Pole 600Amp 240V 4W Nema1 GE Distribution Heavy Duty Fused Switch

Price $4,182.60 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH4326

Description

Heavy duty fusible switch. 600 A, 240 VAC, 3-pole. 4-wire system. NEMA type-1 (indoor) enclosure. (2) 4 to 500 KCMIL (copper/aluminium) wire range. 75 HP at 240 VAC (3-phase) NEC standard. 200 HP at 240 VAC (3-phase) time delay. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Disconnect Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 240 VAC Amperage Rating 600 A
Phase 3 Load Rating 15 hp at 240 VAC 1 PH, 25 hp at 240 VAC Standard, 60 hp at 40 VAC Time Delay, 40 hp at 250 VDC 3 PH
Fuse Type Cartridge, Class R Interrupt Rating 200 kA
Number of Poles 3 Number of Wires 4
Wire Size (2) 4 AWG - 500 kcmil Copper/Aluminum Series/Model TH
Frequency Rating 50/60 Hz Housing Material Steel
Finish Galvanized Powder Coated Mounting Type Surface
NEMA Rating NEMA 1 Temperature Rating 60 - 75 °C
Dimensions 23.6 in W x 50.9 in H x 14.4 in D Application For Indoor, Commercial and Industrial Applications
UPC 783164009309

Packages

1 - UNIT - 1