Description
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Fusible, Heavy-Duty |
| Voltage Rating | 240 VAC | Amperage Rating | 60 A |
| Phase | 1/3 | Fuse Type | Cartridge, Class R |
| Number of Poles | 3 | Number of Wires | 4 |
| Wire Size | 12-2 AWG Copper/Aluminum | Series/Model | TH |
| Frequency Rating | 50/60 Hz | Mounting Type | 3-Point/Self-Leveling |
| NEMA Rating | NEMA 1 | Temperature Rating | 60/75 °C |
| Dimensions | 9.4 in W x 5 in D x 17.6 in H | Standards | Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) |
| Application | For Commercial and Industrial Applications | UPC | 783164009231 |
Packages
| 1 - UNIT - 1 |