Abbotsford
GEDTH3224RC

ABB TH3224RC 200Amp 240VAC 2-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Outdoor Safety Switch CSA SE Rated

Price $1,087.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3224RC

Description

Safety switch. Heavy duty, TH type. Fusible, 2-poles. 200 A, NEMA type-3R enclosure type. 15 HP at 240 VAC, NEC standard, 1-phase. 25 HP at 240 VAC, NEC standard, 60 HP at 240 VAC, time delay, 3-phase. 40 HP at 250 VDC.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Fusible
Voltage Rating 240 V Amperage Rating 200 A
Phase 3 Fuse Type Class R
Number of Poles 2 Number of Wires 3
Wire Size 2 AWG - 250 kcmil Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 3R
Dimensions 13.4 in W x 5.4 in D x 31.7 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164422504

Packages

1 - UNIT - 1