×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTH3221

ABB TH3221 30Amp 240VAC 2-Pole 3-Wire NEMA 1 GE Distribution Heavy Duty Indoor Safety Switch

Price $169.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3221

Description

Heavy duty fusible switch. 30 A, 240 VAC, 2-pole. 3-wire system. NEMA type-1 (indoor) enclosure. 14 to 8 KCMIL (copper) and 12 to 8 KCMIL (aluminium) wire range. 1 or 3 HP at 240 VAC (1 or 3-phase) NEC standard. 3 or 7 HP at 240 VAC (1 or 3-phase) time delay. 5 HP at 250/600 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 240 VAC Amperage Rating 30 A
Phase 1 Fuse Type Cartridge, Class R
Number of Poles 2 Number of Wires 3
Wire Size 14-8 AWG Copper, 12-8 AWG Aluminum Series/Model TH
Frequency Rating 50/60 Hz Mounting Type 3-Point/Self-Leveling
NEMA Rating NEMA 1 Temperature Rating 60/75 °C
Dimensions 3.3 in W x 6.3 in D x 10.3 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04)
Application For Commercial and Industrial Applications UPC 783164008951

Packages

1 - UNIT - 1