Abbotsford
GEDTH3325

ABB TH3325 400Amp 240VAC 3-Pole 3-Wire NEMA 1 GE Distribution Heavy Duty Indoor Safety Switch

Price $1,804.67 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3325

Description

Heavy duty fusible switch. 400 A, 240 VAC, 2-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (1) 2 to 600 or (2) 1/0 to 250 KCMIL (copper/aluminium) wire range. 50 HP at 240 VAC (3-phase) NEC standard. 125 HP at 240 VAC (3-phase) time delay. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 240 VAC Amperage Rating 400 A
Phase 3 Number of Poles 2
Number of Wires 3 Wire Size (1) 2 AWG - 600 KCMIL or (2) 1/0 AWG - 250 KCMIL Copper/Aluminum
Series/Model TH Frequency Rating 50/60 Hz
Mounting Type 3-Point/Self-Leveling NEMA Rating NEMA 1
Temperature Rating 60/75 °C Dimensions 22.9 in W x 8.3 in D x 50.9 in H
Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) Application For Commercial and Industrial Applications
UPC 783164009057

Packages

1 - UNIT - 1