Abbotsford
GEDTH3364R

ABB ELECTRIFICATION CANADA INC TH3364R SW HD 3P 200A 600VFUSE NEMA 3

Price $1,923.72 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TH3364R

Description

Heavy duty fusible switch. 200 A, 600 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 2 to 250 KCMIL (copper/aluminium) wire range. 25 or 50 HP at 480 VAC, 30 or 60 HP at 600 VAC (1 or 3-phase) NEC standard. 50 or 125 HP at 480 VAC, 50 or 150 HP at 600 VAC (1 or 3-phase) time delay. 40 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, Fusible, Type TH
Voltage Rating 600 VAC Amperage Rating 200 A
Phase 3 Interrupt Rating 200 kA
Number of Poles 3 Number of Wires 3
NEMA Rating NEMA 3R Dimensions 14 in W x 5-5/16 in D x 31-1/2 in H
Standards CSA Certified, Seismic Certified, UL Listed UPC 783164009149

Packages

1 - UNIT - 1