Abbotsford
GEDTH3361SS

ABB TH3361SS 30Amp 600VAC 3-Pole 3-Wire NEMA 4/4X GE Distribution Heavy Duty Water/Dust-tight Safety Switch

Price $1,670.83 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TH3361SS

Description

Heavy duty fusible switch. 30 A, 600 VAC, 3-pole. 3-wire system. NEMA 4/4X water/dust-tight enclosure. 12 to 2 AWG (copper/aluminium) wire range. 5 HP at 480 VAC, 3 or 7 HP at 600 VAC (1 or 3-phase) NEC standard. 7 or 15 HP at 480 VAC, 10 or 20 HP at 600 VAC (1 or 3-phase) time delay. 2 HP at 125 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Fusible
Voltage Rating 600 V Amperage Rating 30 A
Phase 1, 3 Fuse Type Class J
Number of Poles 3 Number of Wires 3
Wire Size 12-2 AWG Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 4, 4X
Dimensions 9.4 in W x 4.9 in D x 13.3 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164089295

Packages

1 - UNIT - 1