Abbotsford
GEDTH3362R

ABB TH3362R 60Amp 600VAC 3-Pole 3-Wire NEMA 3R GE Distribution Heavy Duty Outdoor Safety Switch

Price $807.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB ELECTRIFICATION CANADA INC
Manufacturer #:TH3362R

Description

Heavy duty fusible switch. 60 A, 600 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 12 to 2 AWG (copper/aluminium) wire range. 5 or 15 HP at 480 VAC, 10 or 15 HP at 600 VAC (1 or 3-phase) NEC standard. 20 or 30 HP at 480 VAC, 25 or 50 HP at 600 VAC (1 or 3-phase) time delay. 5 HP at 125 VDC and 10 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 60 A
Phase 1/3 Fuse Type Cartridge, Class R
Number of Poles 3 Number of Wires 3
Wire Size 12-2 AWG Copper/Aluminum Series/Model TH
Frequency Rating 50/60 Hz Mounting Type 3-Point/Self-Leveling
NEMA Rating NEMA 3R Temperature Rating 60/75 °C
Dimensions 9.2 in W x 4.8 in D x 22 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04)
Application For Commercial and Industrial Applications UPC 783164009101

Packages

1 - UNIT - 1