×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTH3363

ABB TH3363 100Amp 600Vac, 3-Pole, 3-Wire General Electric Heavy Duty Safety Switch, NEMA 1 (Indoor)

Price $581.10 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TH3363

Description

Heavy duty fusible switch. 100 A, 600 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. 10 to 1/0 AWG (copper/aluminium) wire range. 10 or 25 HP at 480 VAC, 15 or 30 HP at 600 VAC (1 or 3-phase) NEC standard. 30 or 60 HP at 480 VAC, 15 or 30 HP at 600 VAC (1 or 3-phase) time delay. 20 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 100 A
Phase 1/3 Fuse Type Cartridge, Class R
Number of Poles 3 Number of Wires 3
Wire Size 10-1/0 AWG Copper/Aluminum Series/Model TH
Frequency Rating 50/60 Hz Mounting Type 3-Point/Self-Leveling
NEMA Rating NEMA 1 Temperature Rating 60/75 °C
Dimensions 9.3 in W x 4.8 in D x 22.3 in H Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04)
Application For Commercial and Industrial Applications UPC 783164009132

Packages

1 - UNIT - 1