Description
Safety switch. Heavy duty, TH type. Fusible, 3-poles. 100 A, 600 V, NEMA type-5,12 enclosure type. 25 HP at 480 VAC, NEC standard, 3-phase, 30 HP at 600 VAC, 3-phase, NEC standard, 60 HP at 480 VAC, time delay, 3-phase, 75 HP at 600 VAC, time delay, 3-phase, 20 HP at 250 VDC.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | Heavy-Duty, TH Type, Fusible |
| Voltage Rating | 600 V | Amperage Rating | 100 A |
| Phase | 1, 3 | Fuse Type | Class J, L |
| Number of Poles | 3 | Number of Wires | 3 |
| Wire Size | 10-1/0 AWG | Frequency Rating | 50/60 Hz |
| Housing Material | 304 Stainless Steel | NEMA Rating | NEMA 5, 12 |
| Dimensions | 13.3 in W x 5 in D x 25.4 in H | Standards | NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04 |
| Application | Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications | UPC | 783164065084 |
Packages
| 1 - UNIT - 1 |