×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
SIEHNFC364

SIEMENS HNF364 VBII Heavy Duty, Non-Fused, Toggle, Single Throw Safety Switch 200 A, 600 V, 3 P, Steel NEMA 1

Inventory
Unavailable for order at Abbotsford
Manufacturer:SIEMENS
Manufacturer #:HNF364

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 1 enclosure (indoor). Rated 600VAC (200A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 1 enclosure (indoor). Rated 600VAC (200A).

Specifications

Brand Name Siemens Sub Brand VBII
Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle Voltage Rating 600 V
Amperage Rating 200 A Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 8000
Frequency Rating TRUE Standards UL98
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643151192

Packages

1 - UNIT - 1