Abbotsford
SIEHF363J

SIEMENS HF363J HDSS FUS 3P3W 600V 100A N12

Price $1,472.17 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HF363J

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 12 industrial enclosure. Rated 600VAC (100A).

Specifications

Brand Name Siemens Sub Brand VBII
Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 10000
Frequency Rating TRUE Standards UL98
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643151833

Packages

1 - UNIT - 1