Abbotsford
SIEHFC226NRA

SIEMENS HFC226NRA 600A FUSIBLE SW 2P 3R240V W/ SOL NEUT

Price $5,034.44 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC226NRA

Description

Heavy duty safety switch. Type 3R outdoor. 240 V fusible. 2-pole, 2-fuse and solid neutral. Also for 2-pole, 2-wire application. ECHV hub. 15 HP 1-phase 2-wire 240 VAC, 75 HP 240 VAC 3-phase 3-wire, 50 HP 250 VDC.

Specifications

Brand Name Siemens Sub Brand VBII
Item Name Safety Switch Type Fusible, Heavy-Duty, Single Throw
Voltage Rating 240 V Amperage Rating 600 A
Number of Poles 2 Number of Wires 2
Connection Type MECHANICAL LUGS Operating Cycles 5000
Frequency Rating TRUE Housing Material Steel
Mounting Type Surface NEMA Rating NEMA 3R
Temperature Rating -29 °C Dimensions 559 mm L x 176 mm W x 1151 mm H
Standards CSA Certified, UL 98 Listed Application For Service Entrance/Loads
UPC 887621873011

Packages

1 - UNIT - 1