Abbotsford
SIEHFC261R

SIEMENS HFC261R VBII Heavy Duty, Enclosed, Fused, Single Throw Safety Switch 30 A, 600 V, 2 P, 304 Stainless Steel NEMA 3R

Price $653.85 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC261R

Description

CSA Heavy Duty Safety Switch, Fusible, 2 Poles, 600V, 30A, Type 3R

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Safety Switch Type Heavy Duty, Enclosed, Fused, Single Throw
Voltage Rating 600 V Amperage Rating 30 A
Load Rating 2 W Number of Poles 2
Number of Wires 2 Connection Type MECHANICAL LUGS
Operating Cycles 10000 Frequency Rating 60 Hz
Housing Material 304 Stainless Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 3R Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 783643510975

Packages

1 - UNIT - 1