Abbotsford
SIEHFC327N

SIEMENS CANADA LTD HFC327N VBII Heavy Duty, Enclosed, Fused, Single Throw Safety Switch 800 A, 240 V, 3 P, Steel NEMA 1

Price $7,151.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HFC327N

Description

Heavy duty safety switch.

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Safety Switch Type Heavy Duty, Enclosed, Fused, Single Throw
Voltage Rating 240 V Amperage Rating 800 A
Load Rating 4 W Number of Poles 3
Number of Wires 4 Connection Type MECHANICAL LUGS
Operating Cycles 3500 Frequency Rating 60 Hz
Housing Material Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 1 Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 783643236080

Packages

1 - UNIT - 1