Abbotsford
SIEHFC365R

SIEMENS CANADA LTD HFC365R SW 3P 400A 600V EEMAC3RFUSIBLE

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HFC365R

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240&600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle. Available with window door to view fuses and contacts.

Specifications

Brand Name Siemens Sub Brand SAFETY SWITCH
Item Name Safety Switch Type Fused, Toggle
Voltage Rating 600 V Amperage Rating 400 A
Fuse Type A2/A3 Interrupt Rating 10 kA
Number of Poles 3 Housing Material Stainless Steel
NEMA Rating NEMA 3R Standards CSA Certified
Application For use in Industrial Rugged Area UPC 783643221420

Packages

1 - UNIT - 1