Abbotsford
SIEHFC363

SIEMENS CANADA LTD HF363 VBII Heavy Duty, Fusible, Enclosed, Single Throw, Toggle Safety Switch 100 A, 600 V, 3 P, Steel NEMA 1

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HF363

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole 3-Fuse Fused in a type 1 enclosure (indoor). Rated 600VAC (100A).

Specifications

Brand Name Siemens Sub Brand VBII
Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 10000
Frequency Rating TRUE Standards UL98
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643151024

Packages

1 - UNIT - 1