Abbotsford
SIEHFC363N

SIEMENS HFC363N VBII Heavy Duty, Enclosed, Fused, Single Throw Safety Switch 100 A, 600 V, 3 P, Steel NEMA 1

Price $792.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HFC363N

Description

Type-1 Heavy duty safety switch with quick-make and break switching action. Double break visible blade design. Highly visible ON/OFF indication. Rugged installer friendly enclosure design. Modular design allows quick and easy replacement of parts. Front removable lugs which can easily be converted to copper body or compression type lugs. Defeatable dual cover interlock.

Specifications

Brand Name Siemens Sub Brand Safety Switches
Item Name Safety Switch Type Heavy Duty, Enclosed, Fused, Single Throw
Voltage Rating 600 V Amperage Rating 100 A
Load Rating 4 W Number of Poles 3
Number of Wires 4 Connection Type Screw
Operating Cycles 10000 Frequency Rating 60 Hz
Housing Material Steel Mounting Type 2 or 3 Point Hole
NEMA Rating NEMA 1 Temperature Rating -20 to 120 °F Ambient
Standards CSA Certified Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 783643510852

Packages

1 - UNIT - 1