Abbotsford
SIEMCS610R

SIEMENS CANADA LTD MCS610R DISCONNECT SWITCH Right Disconnect Switch 100 A, 600 V, NEMA 1, 3R, 12

Price $1,590.25 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:MCS610R

Description

Type-MCS Switch.

Specifications

Brand Name Siemens Sub Brand Disconnect Switches
Item Name Disconnect Switch Type Right
Voltage Rating 600 V Amperage Rating 100 A
Operating Cycles 10000 Series/Model MCS
Frequency Rating 60 Hz Mounting Type Flange
NEMA Rating NEMA 1, 3R, 12 Temperature Rating -20 to 120 °F Ambient
Standards UL Listed Application Electrical Distribution
UPC 783643011458

Packages

1 - UNIT - 1