Description
Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti
Specifications
| Brand Name | Eaton | Item Name | Motor Control Disconnect Switch |
| Type | Non-Fusible | Voltage Rating | 600 V |
| Amperage Rating | 30 A | Phase | 3 |
| Number of Poles | 3 | Housing Material | Valox Thermoplastic |
| Color | Gray | Application | Industrial |
| UPC | 032664741326 |
Packages
| 1 - UNIT - 1 |