Abbotsford
CWDAHDS30

COOPER WIRING DEVICES AHDS30 MOTOR CONTROL DISCONNECT SWITCH

Price $459.47 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:COOPER WIRING DEVICES
Manufacturer #:AHDS30

Description

Eaton motor control disconnect switch, #14-10 AWG, 30A, Industrial, Mounting feet/DIN rail, flush or 1/4" spacing, 600V, Gray, NEMA 4X, Enclosure: VALOX thermoplastic, Washdown, Three-pole, Three-phase, Rotary switch, Thermoplasti

Specifications

Brand Name Eaton Item Name Motor Control Disconnect Switch
Type Non-Fusible Voltage Rating 600 V
Amperage Rating 30 A Phase 3
Number of Poles 3 Housing Material Valox Thermoplastic
Color Gray Application Industrial
UPC 032664741326

Packages

1 - UNIT - 1