Description
Three-Pole, 40 amps rated at 600 VAC, UL 508, enclosed non-fusible disconnect switch in a UL/NEMA 3R/12 plastic enclosure
Specifications
| Brand Name | ABB | Item Name | Disconnect Safety Switch |
| Type | Non-Fusible, Enclosed | Voltage Rating | 600 VAC |
| Amperage Rating | 40 A | Interrupt Rating | 0.71 kA |
| Number of Poles | 3 | Contact Configuration | 1 NO, 0 NC |
| Wire Size | 0.75 - 10 mm² | Connection Type | Screw Terminal |
| Series/Model | EOT | Housing Material | Plastic |
| Color | Black Handle | Mounting Type | Surface |
| Degree of Protection | IP65 | NEMA Rating | NEMA 3R, 12 |
| Dimensions | 3.94 in W x 3.19 in D x 6.35 in H | Standards | IEC 60947-1, -3/UL 508, CSA Certified |
| Application | Industrial control panel disconnects | UPC | 662019444901 |
Packages
| 1 - UNIT - 1 |