Abbotsford
GEDTC72267

ABB TC72267 800Amp 2Pole 240V 250VDC Nema1 GE Distribution Fusible Heavy Duty Switch

Price $7,424.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TC72267

Description

Heavy duty fusible switch. 800 A, 600 VAC, 2-pole. 22-wire system. NEMA type-1 (indoor) enclosure. (6) 1/0 to 250 or (3) 2 to 600 KCMIL (copper/aluminium) wire range. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty
Voltage Rating 240 VAC Amperage Rating 800 A
Phase 3 Number of Poles 2
Number of Wires 3 Wire Size (3) 2 AWG - 600 kcmil, (6) 1/0 AWG - 250 kcmil
Frequency Rating 50/60 Hz Housing Material Stainless Steel
NEMA Rating NEMA 1 Dimensions 40.8 in W x 11.9 in D x 61.5 in H
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164037302

Packages

1 - UNIT - 1