Description
Features: Pullers are Removable or Reinstallable in the Off Position, Circuit Protection Non-fused Pull-out, Application:For Safety During Equipment Maintenance Use, Standard:ul, Voltage Rating:240v, Amperage Rating:60a, Enclosure:metallic, Size:5.00 X 7.0
Specifications
| Brand Name | Midwest Electric | Item Name | Disconnect Safety Switch |
| Type | Non-Fusible, Pull-Out | Voltage Rating | 120/240 VAC |
| Amperage Rating | 60 A | Phase | 1 |
| Load Rating | 10 hp | Interrupt Rating | 10 kA |
| Number of Poles | 2 | Housing Material | Steel |
| Finish | Zinc-Plated | Mounting Type | Surface |
| NEMA Rating | NEMA 3R | Dimensions | 5 in W x 2-1/8 in D x 7-1/4 in H |
| For Use With | 5 x 7 in Cabinets | Standards | RoHS Compliant, UL/cUL Listed |
| UPC | 784567300031 |
Packages
| 6 - UNIT - (6) |