Abbotsford
SIE3KD38300NE100

SIEMENS 3KD38300NE100 SWITCH-DISCONNECTOR 690V 250A 3P FS2

Price $1,122.52 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3KD38300NE100

Description

Switch disconnector 250 A, size 2, 3-pole, front operating mechanism on left,...

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Switch Disconnector Voltage Rating 440 V
Amperage Rating 250 A Number of Poles 3
Connection Type Screw Frequency Rating 50/60 Hz
Mounting Type 35 mm DIN Rail Degree of Protection IP00, IP20
Temperature Rating -25 to 70 °C Dimensions 121 mm W x 68 mm D x 168 mm H
Standards CCC Certified, DVE, EAC, CE Certified, Lloyd's Register, UKCA

Packages

1 - UNIT - 1