Description
General duty non-fusible switch. 100 A, 240 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 10 to 1/0 AWG (copper/aluminium) wire range. 15 or 30 HP at 240 VAC (1 or 3-phase) NEC standard. 20 HP at 250 VDC. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.
Specifications
| Brand Name | GE | Sub Brand | Spec-Setter™ |
| Item Name | Safety Switch | Type | General-Duty, Non-Fusible |
| Voltage Rating | 240 VAC | Amperage Rating | 100 A |
| Phase | 1/3 | Interrupt Rating | 100 kA |
| Number of Poles | 3 | Number of Wires | 3 |
| Wire Size | 10-1/0 AWG Copper/Aluminum | Series/Model | TGN |
| Frequency Rating | 50/60 Hz | Housing Material | Steel |
| Mounting Type | Surface | NEMA Rating | NEMA 3R |
| Dimensions | 9.3 in W x 5 in D x 15.5 in H | Standards | CSA C22.2 No. 4-04, cUL Listed, Federal Specification WS-865C, NEMA KS1-2013, Seismic Certified, UL 98 Listed |
| Application | For Residential and Light Commercial Applications | UPC | 783164008814 |
Packages
| 1 - UNIT - 1 |