Abbotsford
GEDTGN3322R

ABB TGN3322R SW 2P 60A 240V 3R NOFUSE NEMA 3R

Price $289.48 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TGN3322R

Description

General duty non-fusible switch. 60 A, 240 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 12 to 2 AWG (copper/aluminium) wire range. 10 or 15 HP at 240 VAC (1 or 3-phase) NEC standard. 10 HP at 240/600 VDC. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type General-Duty, TG Type, Non-Fusible
Voltage Rating 240 V Amperage Rating 60 A
Phase 1, 3 Fuse Type Class K, H, R
Number of Poles 3 Number of Wires 3
Wire Size 12-2 AWG Frequency Rating 50/60 Hz
NEMA Rating NEMA 3R Dimensions 8.4 in W x 3.9 in D x 13.7 in H
Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04, WS-865C, NEMA KS1 Application For residential and light commercial applications
UPC 783164008791

Packages

1 - UNIT - 1