Abbotsford
GEDTGN3324

ABB TGN3324 2Pole 200Amp 240V NEMA 1 GE Distribution Disconnect Heavy Duty Normally Open Fusible Switch

Price $578.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:TGN3324

Description

General duty non-fusible switch. 200 A, 240 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. 2 to 250 KCMIL (copper/aluminium) wire range. 15 HP at 240 VAC (1 or 3-phase) NEC standard. Designed for residential and light commercial applications where duty is not severe. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type GD. Quick-make, quick-break mechanism (30 to 200 A). 60/75°C conductor rating.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type General-Duty, TG Type, Non-Fusible
Voltage Rating 240 V Amperage Rating 200 A
Phase 1, 3 Fuse Type Class K, H, R
Number of Poles 3 Number of Wires 3
Wire Size 2 AWG - 250 kcmil Frequency Rating 50/60 Hz
NEMA Rating NEMA 1 Dimensions 13.4 in W x 5.2 in D x 29.1 in H
Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04, WS-865C, NEMA KS1 Application For residential and light commercial applications
UPC 783164008845

Packages

1 - UNIT - 1