Abbotsford
APPEDS1036

EGS EDS1036CN Disconnect Switch Explosionproof, Dust-Ignitionproof, Heavy Duty 100 A, 600 VAC, 3 P

Price $3,986.64 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EGS
Manufacturer #:EDS1036CN

Description

Heavy duty disconnect switch. 600 V 3-pole, non-fused motor circuit switch. For 200 A. Hinged, removable cover provides instant access for installation and servicing. Self-locating, spring-mounted internal handle actuator. Rugged handle has stainless steel shaft within a stainless steel bushing; may be locked in ON or OFF position. Removable mounting plate simplifies installation. Top and bottom standard feed-thru conduit openings. Removable reducer bushing furnished with each opening. Additional top and bottom openings for drain and breather; supplied with close-up plugs. Covers have captive, slotted, stainless steel screws to prevent “freezing.” Insulated neutral lug supplied as standard. Functions as load disconnect switch or as individual motor control switch.

Specifications

Brand Name Appleton Item Name Disconnect Switch
Type Explosionproof, Dust-Ignitionproof, Heavy Duty Voltage Rating 600 VAC
Amperage Rating 100 A Power Rating 75 hp
Number of Poles 3 Material Copper-Free Aluminum/Stainless Steel
Color/Finish Epoxy Powder Coated Enclosure Type NEMA 4, 4X
Connection Type Bolt-On Dimensions 9.63 in W x 7-1/4 in D x 16-3/4 in H
Mounting Spring Standards CEC Class I, Division 1 and 2, Groups B, C, D, Class II, Division 1 and 2, Groups E, F, G, Class III, NEMA 3R, 4, 4X, 7BCD, 9EFG
UPC 781381536400

Packages

1 - UNIT - 1