Abbotsford
GEDTHN3361R

ABB THN3361R SW HD NF OUT DISC30A 600V 3P NEMA

Price $339.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3361R

Description

Heavy duty non-fusible switch. 30 A, 600 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 12 to 2 AWG (copper/aluminium) wire range. 20 HP at 480 VAC, 30 HP at 600 VAC (3-phase) NEC standard. 5 HP at 250/600 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Non-Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 30 A
Phase 1/3 Number of Poles 3
Number of Wires 3 Wire Size 12-2 AWG Copper/Aluminum
Series/Model TH Frequency Rating 50/60 Hz
Mounting Type 3-Point/Self-Leveling NEMA Rating NEMA 3R
Temperature Rating 60/75 °C Dimensions 8.2 in W x 4 in D x 13.1 in H
Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) Application For Commercial and Industrial Applications
UPC 783164011296

Packages

1 - UNIT - 1