×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Saturday, Feb 7th @ 5PM MST to Sunday Feb 8th @ 5pm MST due to scheduled maintenance. We apologize for any inconvenience.

Abbotsford
GEDTHN3362J

ABB THN3362J SW HD 3P 60A 600VNEMA 12

Price $615.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3362J

Description

Heavy duty non-fusible switch. 60 A, 600 VAC, 3-pole. 3-wire system. NEMA 5/12 drip/dust-tight enclosure. 12 to 2 AWG (copper/aluminium) wire range. 50 HP at 480 VAC, 60 HP at 600 VAC (3-phase) NEC standard. 5 HP at 125/250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Non-Fusible
Voltage Rating 600 V Amperage Rating 60 A
Phase 1, 3 Fuse Type Class J, L
Number of Poles 3 Number of Wires 3
Wire Size 12-2 AWG Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 5, 12
Dimensions 9.4 in W x 5.7 in D x 19.3 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164087147

Packages

1 - UNIT - 1