Abbotsford
GEDTHN3363

ABB THN3363 3Pole 100Amp 600V NEMA 1 GE Distribution Heavy Duty Nonfuse Switch, Stainless Steel

Price $490.47 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3363

Description

Heavy duty non-fusible switch. 100 A, 600 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. 10 to 1/0 AWG (copper/aluminium) wire range. 75 HP at 480 VAC, 100 HP at 600 VAC (3-phase) NEC standard. 20 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Non-Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 100 A
Phase 1/3 Number of Poles 3
Number of Wires 3 Wire Size 10-1/0 AWG Copper/Aluminum
Series/Model TH Frequency Rating 50/60 Hz
Mounting Type 3-Point/Self-Leveling NEMA Rating NEMA 1
Temperature Rating 60/75 °C Dimensions 9.3 in W x 4.8 in D x 17.6 in H
Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) Application For Commercial and Industrial Applications
UPC 783164011340

Packages

1 - UNIT - 1