Abbotsford
GEDTHN3364R

ABB THN3364R 3Pole 200Amp 600V Nema 3R GE Distribution Heavy Duty Nonfuse Switch, Stainless Steel

Price $1,039.46 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3364R

Description

Heavy duty non-fusible switch. 200 A, 600 VAC, 3-pole. 3-wire system. NEMA type-3R (outdoor) enclosure. 2 to 250 KCMIL (copper/aluminium) wire range. 125 HP at 480 VAC, 150 HP at 600 VAC (3-phase) NEC standard. 40 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Non-Fusible, Heavy-Duty
Voltage Rating 600 VAC Amperage Rating 200 A
Phase 1/3 Number of Poles 3
Number of Wires 3 Wire Size 2 AWG - 250 kcmil Copper/Aluminum
Series/Model TH Frequency Rating 50/60 Hz
Mounting Type 3-Point/Self-Leveling NEMA Rating NEMA 3R
Temperature Rating 60/75 °C Dimensions 13.4 in W x 5.4 in D x 31.7 in H
Standards Federal Specification WS-865C, UL Listed and cUL Listed (UL98 Enclosed Switches/CSA-C22.2 No. 4-04) Application For Commercial and Industrial Applications
UPC 783164011357

Packages

1 - UNIT - 1