Abbotsford
GEDTHN3366

ABB THN3366 3Pole 600Amp 600V NEMA 1 GE Distribution Heavy Duty Nonfuse Switch, Stainless Steel

Price $3,046.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ABB
Manufacturer #:THN3366

Description

Heavy duty non-fusible switch. 600 A, 600 VAC, 3-pole. 3-wire system. NEMA type-1 (indoor) enclosure. (2) 4 to 500 KCMIL (copper/aluminium) wire range. 200 HP at 240 VAC (3-phase), 400 HP at 480 VAC (3-phase), 500 HP at 600 VAC (3-phase) NEC standard. 50 HP at 250 VDC. Designed for commercial and industrial applications where safety, high performance and continuity of service are essential. Listed to UL standard 98 enclosed and dead front switches. Suitable for use as service equipment when installed in accordance with the National Electrical Code. Meets or exceeds NEMA KS1 standard for enclosed switches type HD. Quick-make, quick-break mechanism. 60/75°C conductor rating. Full cover interlocks.

Specifications

Brand Name GE Sub Brand Spec-Setter™
Item Name Safety Switch Type Heavy-Duty, TH Type, Non-Fusible
Voltage Rating 600 V Amperage Rating 600 A
Phase 1, 3 Fuse Type Class H
Number of Poles 3 Number of Wires 3
Wire Size (2) 4 AWG - 500 kcmil Frequency Rating 50/60 Hz
Housing Material 304 Stainless Steel NEMA Rating NEMA 1
Dimensions 22.9 in W x 8.3 in D x 42.6 in H Standards NEC Standard, UL Listed, cUL Listed, CSA C22.2 No. 4-04
Application Commercial and Industrial Applications Where Safety, High Performance and Continuity Of Service Are Essential Applications UPC 783164133172

Packages

1 - UNIT - 1