Abbotsford
SIEHNF364

SIEMENS HNF364 HDSS NF 3P3W 600V 200A N1

Price $780.85 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:HNF364

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 1 enclosure (indoor). Rated 600VAC (200A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 1 enclosure (indoor). Rated 600VAC (200A).

Specifications

Brand Name Siemens Sub Brand VBII
Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle Voltage Rating 600 V
Amperage Rating 200 A Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 8000
Frequency Rating TRUE Standards UL98
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643151192

Packages

1 - UNIT - 1