Abbotsford
SIEHNF363R

SIEMENS CANADA LTD HNF363R HDSS NF 3P3W 600V 100A N3R

Price $740.24 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HNF363R

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 600VAC (100A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 3-Pole Non-Fused in a type 3R enclosure (outdoor). Rated 600VAC (100A).

Specifications

Brand Name Siemens Sub Brand VBII
Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 10000
Frequency Rating TRUE Standards UL98
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643151758

Packages

1 - UNIT - 1