Abbotsford
SIEHNFC263

SIEMENS CANADA LTD US2:HNF263 SW 2P 100A 600V NF

Inventory
Unavailable for order
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:US2:HNF263

Description

Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole Non-Fused in a type 1 enclosure (indoor). Rated 600VAC (100A). Siemens Low Voltage Circuit Protection Heavy Duty Safety Switch. 2-Pole Non-Fused in a type 1 enclosure (indoor). Rated 600VAC (100A).

Specifications

Brand Name Siemens Canada Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle
Amperage Rating 100 A Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS
UPC 783643174054

Packages

1 - UNIT - 1