Abbotsford
SIEHNFC363JW

SIEMENS CANADA LTD HNFC363JW VBII Heavy Duty Safety Switch 100 A, 600 V, 3 P, 304 Stainless Steel NEMA 12

Price $1,531.22 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:HNFC363JW

Description

Safety switch are heavy duty models intented for use in industrial rugged area where reliable service and maintenance free are required with fault current higher than 10 KA. Available in versions 2 poles 2 fuses solid neutral 240vac, 3 poles 3 fuses 240600vac and 3 poles no fuses 600vac. Enclosures come in type 1 indoor use, type 12 industrial use, type 4X stainless steel corrosive area available with or without outlet receptacle.

Specifications

Brand Name Siemens Sub Brand VBII
Type Heavy Duty, Enclosed, Fused, Single Throw, Toggle Voltage Rating 600 V
Amperage Rating 100 A Number of Poles 3
Connection Type MECHANICAL LUGS Operating Cycles 10000
Frequency Rating TRUE Standards UL98/CSA
Application DISCONNECTINGMEANFORSERVICEENTRANCE/LOADS UPC 783643221789

Packages

1 - UNIT - 1