Abbotsford
SIE3LD92802C

SIEMENS CANADA LTD 3LD9280-2C 3LD2 SWITCH ACC N/PE CONTRM F.<gt/>=100A B

Price $122.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS CANADA LTD
Manufacturer #:3LD9280-2C

Description

Neutral conductor/PE terminal, continuous, for floor mounting, for 100 A and 125 A, accessory for main and emergency switching-off switch 3LD2

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Disconnector Auxiliary Switch Type 3LD
Voltage Rating 690 V Amperage Rating 100/125 A
Interrupt Rating N/A Contact Configuration N/A
Operating Cycles N/A Series/Model 3LD
Mounting Type Base Temperature Rating -20 to 120 °F
Standards UL Listed Application OEM Disconnect
UPC 754554732404

Packages

1 - UNIT - 1