Abbotsford
SIE3LD92202C

SIEMENS 3LD9220-2C 3LD2 SWITCH ACC N/PE CONTRM F.<lt/>=32A BA

Price $73.23 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:3LD9220-2C

Description

Neutral conductor/PE terminal, continuous, for floor mounting, Up to 32 A, accessory for main and emergency switching-off switch 3LD2

Specifications

Brand Name Siemens Sub Brand Sentron
Item Name Disconnector Auxiliary Switch Type 3LD
Amperage Rating 25/32 A Interrupt Rating N/A
Number of Poles 1 Contact Configuration N/A
Operating Cycles N/A Series/Model 3LD
Mounting Type Base Temperature Rating -20 to 120 °F
Standards UL Listed Application OEM Disconnect
UPC 754554731612

Packages

1 - UNIT - 1