Abbotsford

GENERAC 9953 200A Automatic Transfer Switch

Price $1,470.88 / EA
Final sale
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:GENERAC
Manufacturer #:9953

Description

Automatic Transfer Switch, 200A | Non-Service Entrance Rated. This series of Generac Residential Automatic Transfer Switches is designed for use with single phase generators that utilize an Evolutionā„¢ or Power Zoneā„¢ 200 controller. Designed with a focus on enhanced reliability to deliver increased performance and owner peace of mind. Hardened Transfer Switch Control: This hardened transfer switch control has been purposely designed to combat harmful utility power disturbances such as brownouts, while ensuring reliable automatic transfer performance. NEMA 3R Outdoor Rated Enclosure: Designed to give options as to whether to install indoors or outdoors, this durable enclosure protects the internal components of the switch from rain, snow, ice and debris to ensure lasting reliability. 5 Year Limited Warranty: With an increase in performance and reliability, we stand by our innovative product design with a strong 5-year limited warranty.

Specifications

Brand Name Generac Voltage Rating 120/240V
Amperage Rating 200A Phase 1-Phase
NEMA Rating NEMA 3R UPC 696471105018

Packages

1 - UNIT - 1