Abbotsford
GENRTSR100A3

GENERAC POWER SYSTEMS, INC RTSR100A3 TRANSFER SW 100A 1PHNEMA 3R 120/240 ALUM

Inventory
Unavailable for order
Manufacturer:GENERAC POWER SYSTEMS, INC
Manufacturer #:RTSR100A3

Description

Generac Rtsr100a3 Generac Smart Switch Non Se Rated 100a 120/240 1ph Nema 3r

Specifications

Brand Name Generac Power Systems Item Name Automatic Smart Transfer Switch
Type Open Transition, Non-Service Rated, Standard Power Rating 24000 W
Voltage Rating 240 V Amperage Rating 100 A
Phase 1 Number of Poles 2
Wire Size 2/0-14 AWG Frequency Rating 60 Hz
Dimensions 7 in D x 14-5/8 in W x 20 in H Housing Material Aluminum
Color Gray Mounting Wall
NEMA Rating NEMA 3R For Use With 5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, QT02224ANAX, QTO2515ANSX, QTO2724ANAX, QTO3015ANSX, QT03624ANAX Standby Generators
Standards cUL, UL Listed UPC 696471614060

Packages

1 - UNIT - 1 30 - SKID - 30