Abbotsford
GENRTSR200A3

GENERAC POWER SYSTEMS, INC RTSR200A3 AUTO TRANSFER 200AMPSRVC ENT RATED

Inventory
Unavailable for order
Manufacturer:GENERAC POWER SYSTEMS, INC
Manufacturer #:RTSR200A3

Description

Open transition automatic transfer switch with digital power management technology. Service rated (RTSY) Generac smart switches are housed in an aluminum NEMA/UL type-3R enclosure with electrostatically applied and baked powder paint. The heavy duty Generac contactor is a UL recognized device, designed for years of service. The controller at the generator handles all the timing, sensing, exercising functions and transfer commands.

Specifications

Brand Name Generac Power Systems Item Name Automatic Smart Transfer Switch
Type Open Transition, Non-Service Rated, Standard Power Rating 48000 W
Voltage Rating 240 V Amperage Rating 200 A
Phase 1 Number of Poles 2
Wire Size 400 MCM Frequency Rating 60 Hz
Dimensions 7 in D x 14-5/8 in W x 20 in H Housing Material Aluminum
Color Gray Mounting Wall
NEMA Rating NEMA 3R For Use With 5883, 6248, 6439, 6249, 6245, 6247, 6250, 5818, QT02224ANAX, QTO2515ANSX, QTO2724ANAX, QTO3015ANSX, QT03624ANAX Standby Generators
Standards cUL, UL Listed UPC 696471614077

Packages

1 - UNIT - 1 30 - SKID - 30