Abbotsford
KOHRDTCFNA100BMV04

KOHLER RDT-CFNA-100B-MV04 TRANSFER SW AUTO 100APANEL COMBO 240V

Inventory
Unavailable for order
Manufacturer:KOHLER
Manufacturer #:RDT-CFNA-100B-MV04

Description

100 A Indoor Load Center. The automatic transfer switch (ATS) continuously monitors the power coming from your utility. When the power goes out, the ATS automatically transfers power from the utility to your generator. When utility power is restored, the ATS turns off your generator and transfers back to power from the utility grid.

Specifications

Brand Name Kohler Item Name Transfer Switch with 16-Circuit Load Center
Type Automatic, Indoor Voltage Rating 120/240 V
Amperage Rating 100 A Phase 1
Number of Poles 2 Series/Model RDT
Frequency Rating 60 Hz Dimensions 24 In L x 13 In W x 6 In H
NEMA Rating NEMA 1R Standards UL Listed

Packages

1 - UNIT - 1