Abbotsford

MERSEN CANADA TORONTO INC ATC1 Automotive Fuse Fast Acting, Miniature 1 A, 32 VDC,

Price $2.13 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MERSEN CANADA TORONTO INC
Manufacturer #:ATC1

Description

Miniature automotive blade fuse made up of plastic body with fast-acting feature. For use with automobiles, trucks and other low voltage applications.

Specifications

Brand Name Ferraz Shawmut Item Name Automotive Fuse
Type Fast Acting, Miniature Voltage Rating 32 VDC
Amperage Rating 1 A Material Plastic
Mounting Clip Standards UL Listed, RoHS Compliant, CE
UPC 068938305406

Packages

5 - UNIT - (5)